Cole-Parmer Aluminum General Purpose Weighing Dishes, 480 mL, 50/Pk

Representative image only.

Cole-Parmer Aluminum General Purpose Weighing Dishes, 480 mL, 50/Pk

Cole-Parmer | Item: 0101867

Ideal for sampling

₹5,400.00INR / Pkg of 50

₹5,400.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Aluminum General Purpose Weighing Dishes, 480 mL, 50/Pk
Cole-Parmer Aluminum General Purpose Weighing Dishes, 480 mL, 50/Pk
0101867

₹5,400.00INR / Pkg of 50
+ =
Total Price 23700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable
  • Stackable

More About this Item

Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use. All pans are contaminate and oil-free. Dishes are stackable and made from light-gauge aluminum.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)480
  • MaterialAluminum
  • Height (in)1
  • Diameter (in)7 1/8
  • DescriptionAluminum General Purpose Weighing Dishes, 480 mL, 50/Pk
Reviews
Q&A