Cole-Parmer Aluminum General Purpose Weighing Dishes, 250 mL, 1000/Cs

Representative image only.

Cole-Parmer Aluminum General Purpose Weighing Dishes, 250 mL, 1000/Cs

Cole-Parmer | Item: 0101868

Ideal for sampling

₹112,000.00INR / Case of 1000

₹112,000.00INR / Case of 1000

Buy It Together

Current Item

Cole-Parmer Aluminum General Purpose Weighing Dishes, 250 mL, 1000/Cs
Cole-Parmer Aluminum General Purpose Weighing Dishes, 250 mL, 1000/Cs
0101868

₹112,000.00INR / Case of 1000
+ =
Total Price 130300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable
  • Stackable

More About this Item

Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use. All pans are contaminate and oil-free. Dishes are stackable and made from light-gauge aluminum.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)250
  • MaterialAluminum
  • Height (in)1 3/4
  • Diameter (in)3 3/4
  • DescriptionAluminum General Purpose Weighing Dishes, 250 mL, 1000/Cs
Reviews
Q&A