Cole-Parmer Aluminum Crimp Cap, 20 mm Dia., Pressure Release, White Silicone/Aluminum Foil Septum; 1000/PK

Representative image only.

Cole-Parmer Aluminum Crimp Cap, 20 mm Dia., Pressure Release, White Silicone/Aluminum Foil Septum; 1000/PK

Cole-Parmer | Item: 9870021

Aluminum crimps tightly around neck for a tight seal

₹135,000.00INR / Pkg of 1000

₹135,000.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Aluminum Crimp Cap, 20 mm Dia., Pressure Release, White Silicone/Aluminum Foil Septum; 1000/pk
Cole-Parmer Aluminum Crimp Cap, 20 mm Dia., Pressure Release, White Silicone/Aluminum Foil Septum; 1000/pk
9870021

₹135,000.00INR / Pkg of 1000
+ +
Cole-Parmer Butyl Septum, 20 mm; 1000/pk
9870618

₹18,200.00INR / Pkg of 1000
+
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
=
Total Price 263600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Pressure Release White silicone/aluminum foil septum

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

Specifications
  • Cap TypeCrimp
  • Cap Diameter (mm)20
  • Cap MaterialAluminum
  • Cap colorSilver
  • Septum TypeWhite Silicone/Aluminum Foil
  • SterileNo
  • Special FeaturesUltra High Temperature
  • DescriptionCrimp Cap, 8mm, Aluminum, Pre-Slit Silicone/Red PTFE Septa; 1000/pk
Reviews
Q&A