Cole-Parmer Air Cadet® Chemical Duty Diaphragn Pump, 0.6 CFM; 115 VAC

Representative image only.

Cole-Parmer Air Cadet® Chemical Duty Diaphragn Pump, 0.6 CFM; 115 VAC

Cole-Parmer | Item: 0753023

Exceptional performance for the price!

₹687,000.00INR / Each

₹687,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Air Cadet® Chemical Duty Diaphragn Pump, 0.6 CFM; 115 VAC
Cole-Parmer Air Cadet® Chemical Duty Diaphragn Pump, 0.6 CFM; 115 VAC
0753023

₹687,000.00INR / Each
+ + +
Welch CRVpro8 Rotary Vane Vacuum Pump, 5.6 CFM, 115V  60 Hz
7920609

₹1,048,000.00INR / Each
+ +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

₹7,500.00INR / Pkg of 1
=
Total Price 2792500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

pump and instruction manual

Key Features

  • General purpose pumps are great for filtration or vacuum drying
  • At 45 dB(A) it's quieter than a conversation
  • Long service intervals reduce maintenance costs
  • 1 year warranty

More About this Item

Designed for general laboratory applications, these pumps will give you thousands of hours of worry-free operation. Max vacuum of 29.8 in Hg. Pumps with gas ballast will allow purging of any contaminants that may condense in the pump head.

A standard Air Cadet PRO will work for all your basic vacuum needs including filtration and degassing. For demanding applications requiring solvents or corrosive chemicals use the chemical duty Air Cadet PRO

1 Year Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsPTFE, Kalrez®, ETFE
  • Free-Air Capacity (CFM)0.6
  • Free-Air Capacity (LPM)17
  • Free-Air Capacity (LPH)1020
  • Max Flow Rate (CFM)0.6
  • Max Flow Rate (Liters/min)17
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Port Size5/16" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)5.6875
  • Width (in)9.25
  • Length (in)7.625
  • Height (cm)14.45
  • Width (cm)23.5
  • Length (cm)19.37
  • Height (mm)144.5
  • Width (mm)235
  • Length (mm)193.7
  • Motor hp1/12
  • Description0.6 CFM, Chemical duty, 115 VAC
  • Warranty1 Year
Reviews
Q&A