Cole-Parmer Acrylic Pipette Organizing Rack; Blue

Representative image only.

Cole-Parmer Acrylic Pipette Organizing Rack; Blue

Cole-Parmer | Item: 0439507

Protect pipettes and minimize clutter

₹23,900.00INR / Each

₹23,900.00INR / Each
Product Description

Key Features

  • Safely store and protect your pipettes with this durable acrylic rack
  • Maximize space with the uniquely designed extra storage slots
  • House glass or plastic pipettes from 1 to 100 mL

More About this Item

Heavy-duty, acrylic rack features five angled compartments which can house 1 to 100 mL glass or plastic pipettes. Two slots at the top of the rack are designed to hold pipette controllers. Available in blue-tinted or clear acrylic colors.

Specifications
  • Number Of Drawers5
  • Number Of Compartments5
  • ColorBlue
  • Exterior Width (in)3 1/2
  • Exterior Height (in)15 7/8
  • Exterior Depth (in)11 1/2
  • DescriptionBlue Acrylic Pipette Organizing Rack
Reviews
Q&A