Cole-Parmer 8 Pound Polypropylene Heat-Resistant Cable Zip Ties, 4" L, White; 100/PK

Representative image only.

Cole-Parmer 8 Pound Polypropylene Heat-Resistant Cable Zip Ties, 4" L, White; 100/PK

Cole-Parmer | Item: 0683104

Heat- and chemical-resistant for challenging environments

₹2,000.00INR / Pkg of 100

₹2,000.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer 8 Pound Polypropylene Heat-Resistant Cable Zip Ties, 4" L, White; 100/PK
Cole-Parmer 8 Pound Polypropylene Heat-Resistant Cable Zip Ties, 4" L, White; 100/PK
0683104

₹2,000.00INR / Pkg of 100
+ +
Cole-Parmer Self-Adhering Nylon Cable Zip Tie Mounts, 1”; 100/PK
0683080

₹4,400.00INR / Bag of 100
=
Total Price 18300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Withstand temperatures to 115 °C (239 °F)
  • Resistant to chemicals and salts
  • Locking mechanism holds securely
  • Bent tail for easy pick up and use
  • 6 month warranty

More About this Item

Polypropylene cable zip ties provide excellent resistance to chemicals and salts. They also have a wide operating temperature of -40 °C to 115 °C (-40 °F to 239 °F) making them ideal in situations where high heat could lead to melting of a nylon cable tie. A bent tail allows for easy pick up of the tie and threading through the lock. These ties are RoHS compliant, UL 94 HB flammability rated, and autoclavable.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete or use a tensioning tool—available separately.

6 Month Warranty
Specifications
  • Tensile Strength (lbs)8
  • Length (in)4
  • Max Bundle Diameter (in)3/4
  • Length (cm)10.2
  • Max Bundle Diameter (cm)1.9
  • ColorWhite
  • MaterialPolypropylene
  • Flammability RatingUL 94 HB
  • Withstand Temperatures up to (° F)239
  • Withstand Temperatures up to (° C)115
  • Description8 Pound Polypropylene Heat-Resistant Cable Zip Ties, 4" L, White; 100/PK
  • Warranty6 month
Reviews
Q&A