Cole-Parmer 7917 Narrow-Mouth Sample Bottle, Clear Glass, 1000mL, 12/CS

Representative image only.

Cole-Parmer 7917 Narrow-Mouth Sample Bottle, Clear Glass, 1000mL, 12/CS

Cole-Parmer | Item: 3460260

Keep liquid and dry samples safe

₹15,200.00INR / Case of 12

₹15,200.00INR / Case of 12
Product Description

Includes

Self-adhesive labels and PTFE-lined cap.

Key Features

  • Made of USP Type III soda-lime glass
  • Chemical resistant PTFE lined cap
  • Keep track of samples with included labels

More About this Item

Manufactured from commercial USP Type III soda-lime glass, each bottle comes with a foam-backed, PTFE cap liner that resists attack from virtually all chemicals at room temperature, ensuring a tight seal to protect liquid samples as well as dry.

Includes a supply of self-adhesive labels.

Caps are not autoclavable.

Specifications
  • Capacity (mL)960
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size33-400
  • Cap ColorGreen
  • Bottle ColorClear
  • AutoclavableGlass only
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (in)8 1/4
  • Overall Height (cm)21
  • DescriptionSample Bottle With PTFE-Lined Cap, 960 mL, 12/cs
Reviews
Q&A