Cole-Parmer 7912 Narrow-Mouth Sample Bottle, Clear Glass, 125mL, 24/CS

Representative image only.

Cole-Parmer 7912 Narrow-Mouth Sample Bottle, Clear Glass, 125mL, 24/CS

Cole-Parmer | Mfr: GLC-01123| Item: 3460230

Keep liquid and dry samples safe

₹19,600.00INR / Case of 24

₹19,600.00INR / Case of 24
Product Description

Includes

Self-adhesive labels and PTFE-lined cap.

Key Features

  • Made of USP Type III soda-lime glass
  • Chemical resistant PTFE lined cap
  • Keep track of samples with included labels

More About this Item

Manufactured from commercial USP Type III soda-lime glass, each bottle comes with a foam-backed, PTFE cap liner that resists attack from virtually all chemicals at room temperature, ensuring a tight seal to protect liquid samples as well as dry.

Includes a supply of self-adhesive labels.

Caps are not autoclavable.

Specifications
  • Capacity (mL)120
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size22-400
  • Cap ColorGreen
  • Bottle ColorClear
  • AutoclavableGlass only
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)4.7
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.2
  • DescriptionSample Bottle With PTFE-Lined Cap, 120 mL, 24/cs
Reviews
Q&A