Cole-Parmer 7910 Narrow-Mouth Sample Bottle, Clear Glass, 60mL, 24/CS

Representative image only.

Cole-Parmer 7910 Narrow-Mouth Sample Bottle, Clear Glass, 60mL, 24/CS

Cole-Parmer | Item: 3460220

Keep liquid and dry samples safe

₹18,000.00INR / Case of 24

₹18,000.00INR / Case of 24
Product Description

Includes

Self-adhesive labels and PTFE-lined cap.

Key Features

  • Made of USP Type III soda-lime glass
  • Chemical resistant PTFE lined cap
  • Keep track of samples with included labels

More About this Item

Manufactured from commercial USP Type III soda-lime glass, each bottle comes with a foam-backed, PTFE cap liner that resists attack from virtually all chemicals at room temperature, ensuring a tight seal to protect liquid samples as well as dry.

Includes a supply of self-adhesive labels.

Caps are not autoclavable.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size20-400
  • Cap ColorGreen
  • Bottle ColorClear
  • AutoclavableGlass only
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.9
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.4
  • DescriptionSample Bottle With PTFE-Lined Cap, 60 mL, 24/cs
Reviews
Q&A