Cole-Parmer 7785TW Safety Coated Sample Jar, Clear Glass, 500mL; 24/CS

Representative image only.

Cole-Parmer 7785TW Safety Coated Sample Jar, Clear Glass, 500mL; 24/CS

Cole-Parmer | Item: 3460420

Will not shatter

₹63,100.00INR / Case of 24

₹63,100.00INR / Case of 24
Product Description

Key Features

  • Reduce breakage with safety-coated design
  • Chemical-resistant

More About this Item

Impact-resistant, clear plastisol coating makes these jars virtually shatterproof—reduces breakage and prevents accidents in the lab. Chemical-resistant, PTFE-lined screw caps provide a positive, liquid-tight seal even after repeated openings.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Thermoset
  • Cap / Stopper Size70 mm
  • Bottle ColorClear
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.5
  • DescriptionSafety Coated Sample Jar, Clear Glass, 500mL; 24/CS
Reviews
Q&A