Cole-Parmer 7772TW Safety Coated Sample Jar, Clear Glass, 1000mL; 12/CS

Representative image only.

Cole-Parmer 7772TW Safety Coated Sample Jar, Clear Glass, 1000mL; 12/CS

Cole-Parmer | Item: 3460430

Will not shatter

₹39,000.00INR / Case of 12

₹39,000.00INR / Case of 12
Product Description

Key Features

  • Reduce breakage with safety-coated design
  • Chemical-resistant

More About this Item

Impact-resistant, clear plastisol coating makes these jars virtually shatterproof—reduces breakage and prevents accidents in the lab. Chemical-resistant, PTFE-lined screw caps provide a positive, liquid-tight seal even after repeated openings.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Thermoset
  • Cap / Stopper Size70 mm
  • Bottle ColorClear
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (in)6
  • Overall Height (cm)15.1
  • DescriptionSafety Coated Sample Jar, Clear Glass, 1000mL; 12/CS
Reviews
Q&A