Cole-Parmer 760 Torr Absolute Reference Gauge, ABS, 10 Minute Auto Shutoff, Battery Powered, Backlit Display

Representative image only.

Cole-Parmer 760 Torr Absolute Reference Gauge, ABS, 10 Minute Auto Shutoff, Battery Powered, Backlit Display

Cole-Parmer | Item: 6893687

Replace mercury manometers to elevate precision in your vacuum measurements with portable or continuous-display absolute reference gauges

₹111,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹111,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer 760 Torr Absolute Reference Gauge, ABS, 10 Minute Auto Shutoff, Battery Powered, Backlit Display
Cole-Parmer 760 Torr Absolute Reference Gauge, ABS, 10 Minute Auto Shutoff, Battery Powered, Backlit Display
6893687

₹111,000.00INR / Each
+ + =
Total Price 208500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Absolute reference capability for a reading of zero at full vacuum
  • Designed for diverse applications with NEMA 2 protection against splashing water or dirt
  • Portable battery powered models ideal for on-the-go tasks, such as checking vacuum systems and packaging machinery
  • Low voltage powered models cater to continuous display needs, perfect for monitoring vacuum systems and pumps
  • Elevate precision with ±0.25% test gauge accuracy

More About this Item

Cole-Parmer® 760 Torr absolute reference gauges stand out for their accuracy in vacuum measurements at both full vacuum and atmospheric pressure when the gauge port is open. The easy to read, 3-digit LCD display updates at a rate of 3 readings per second.

The battery powered models are meticulously designed for portability, making them well-suited for on-the-go tasks such as checking vacuum systems and packaging machinery. These models provide a practical solution for professionals who require flexibility and mobility in their work, allowing them to easily carry and use the gauge wherever it's needed. On the other hand, our low voltage-powered models are tailored for applications demanding a continuous display of vacuum levels, making them ideal for scenarios like monitoring vacuum systems and pumps. These models offer a reliable, uninterrupted display, ensuring that users have constant access to critical information for efficient operation and maintenance of their vacuum systems. With both options, these gauges provide a versatile and accurate solution for a wide range of industrial and scientific applications.

1 Year Warranty
Specifications
  • Accuracy±0.25% FS ±1 LSD, (approx. ±3 torr)
  • Min Temperature (° F)32
  • Max Temperature (° F)158
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)70
  • Wetted Materials316 stainless steel
  • CaseExtruded aluminum case, powder coated, ABS/polycarbonate bezel, front and rear gaskets, polycarbonate labe
  • Process Connection1/4" NPT (M)
  • Unit Of MeasurementTorr
  • Display3 digit LCD, 0.5" H digits, LED backlight
  • Battery Type2 AA (included)
  • Battery Life180 hours
  • Enclosure RatingNEMA 2
  • Resolution1 Torr
  • Height (in)3 5/8
  • Width (in)1 21/32
  • Length (in)3 3/8
  • Height (cm)9.22
  • Length (cm)8.59
  • Width (cm)4.19
  • Power SourceBattery
  • Description760 Torr Absolute Reference Gauge, ABS, 10 Minute Auto Shutoff, Battery Powered, Backlit Display
  • Warranty1 year
Reviews
Q&A