Cole-Parmer 5.TA.0 Titanium Tweezers w/ Extra Fine, Polished Tips

Representative image only.

Cole-Parmer 5.TA.0 Titanium Tweezers w/ Extra Fine, Polished Tips

Cole-Parmer | Item: 0738755

Ideal for handling microscopic particles

₹17,200.00INR / Each

₹17,200.00INR / Each
Product Description

Key Features

  • Chemical and corrosion resistant
  • Withstand temperatures up to 800°F (426°C)
  • Limited Lifetime Warranty

More About this Item

These lightweight, nonmagnetic titanium tweezers do not shed particles like stainless steel tweezers and are biocompatible. Typical applications include handling of microscopic particles, sensitive components in cleaning/chemical processes at high temperature, histology, and biology.

Limited Lifetime Warranty
Specifications
  • Overall Length (in)4 1/4
  • Overall Length (cm)10
  • MaterialTitanium
  • SterileNo
  • DescriptionTitanium Tweezers w/ Extra Fine, Polished Tips
  • WarrantyLimited Lifetime
Reviews
Q&A