Cole-Parmer 400170 Air Cadet® Standard Duty Diaphragm Pump, 0.6 CFM; 230 VAC

Representative image only.

Cole-Parmer 400170 Air Cadet® Standard Duty Diaphragm Pump, 0.6 CFM; 230 VAC

Cole-Parmer | Item: 0753046

Exceptional performance for the price!

₹475,000.00INR / Each

₹475,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer 400170 Air Cadet® Standard Duty Diaphragm Pump, 0.6 CFM; 230 VAC
Cole-Parmer 400170 Air Cadet® Standard Duty Diaphragm Pump, 0.6 CFM; 230 VAC
0753046

₹475,000.00INR / Each
+
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

₹7,500.00INR / Pkg of 1
+ + +
Welch CRVpro8 Rotary Vane Vacuum Pump, 5.6 CFM, 115V  60 Hz
7920609

₹1,048,000.00INR / Each
+ =
Total Price 3397500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

pump and instruction manual

Key Features

  • General purpose pumps are great for filtration or vacuum drying
  • At 45 dB(A) it's quieter than a conversation
  • Long service intervals reduce maintenance costs
  • 1 year warranty

More About this Item

Designed for general laboratory applications, these pumps will give you thousands of hours of worry-free operation. Max vacuum of 29.8 in Hg. Pumps with gas ballast will allow purging of any contaminants that may condense in the pump head.

A standard Air Cadet PRO will work for all your basic vacuum needs including filtration and degassing. For demanding applications requiring solvents or corrosive chemicals use the chemical duty Air Cadet PRO

1 Year Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsAluminum, Viton®, Polyamide, PVC
  • Free-Air Capacity (CFM)0.6
  • Free-Air Capacity (LPM)17
  • Free-Air Capacity (LPH)1020
  • Max Flow Rate (CFM)0.6
  • Max Flow Rate (Liters/min)17
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Port Size5/16" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)5.6875
  • Width (in)9.25
  • Length (in)7.625
  • Height (cm)14.45
  • Width (cm)23.5
  • Length (cm)19.37
  • Height (mm)144.5
  • Width (mm)235
  • Length (mm)193.7
  • Motor hp1/12
  • Description0.6 CFM, Standard duty, 230 VAC
  • Warranty1 Year
Reviews
Q&A