Cole-Parmer 40 Pound Nylon Reusable Releasable Cable Zip Ties, 4.5" L, White; 100/CS

Representative image only.

Cole-Parmer 40 Pound Nylon Reusable Releasable Cable Zip Ties, 4.5" L, White; 100/CS

Cole-Parmer | Item: 0684243

Unlock to remove and reuse

₹1,800.00INR / Case of 100

₹1,800.00INR / Case of 100

Buy It Together

Current Item

Cole-Parmer 40 Pound Nylon Reusable Releasable Cable Zip Ties, 4.5" L, White; 100/CS
Cole-Parmer 40 Pound Nylon Reusable Releasable Cable Zip Ties, 4.5" L, White; 100/CS
0684243

₹1,800.00INR / Case of 100
+
Cole-Parmer Self-Adhering Nylon Cable Zip Tie Mounts, 1”; 100/PK
0683080

₹4,400.00INR / Bag of 100
=
Total Price 6200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Environmentally friendly reusable design generates less waste
  • Simply unlock and open with one hand to easily move the tie, or add/delete bundle contents
  • Help saves reordering time and money in situations where reuse is possible
  • Withstands temperatures to 85 °C (185 °F)
  • 1 year warranty

More About this Item

Reusable cable/zip ties have an extended tab that releases the closing mechanism allowing the tie to be opened easily with just one hand. They can be opened to allow items to be added or removed from the bundle, or for them to be used for a new purpose. The reusability helps save time, money, and the environment.
Made of high-quality 6/6 nylon, these ties hold securely, even when used to bundle vibrating or flexing materials, will not corrode or stretch, and will continue to hold tension even in oily spray or wet environments.
Able to withstand temperatures to 85 °C (185 °F), these cable/zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application. They are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.
Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand to tighten. Cut the tail only if reuse is not desired. For mounting wires and cables to walls or other surfaces, use Cole-Parmer® Self Adhering Cable Zip Tie Mounts—available separately.

1 Year Warranty
Specifications
  • Tensile Strength (lbs)40
  • Width (InchShort)19/64
  • Length (in)4 1/2
  • Height (InchShort)1/20
  • Max Bundle Diameter (in)1 11/64
  • Length (cm)11.43
  • Max Bundle Diameter (cm)3
  • ColorWhite
  • MaterialNylon
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)185
  • Withstand Temperatures up to (° C)85
  • Melting Point (° F)495
  • Melting Point (° C)257
  • Description40 Pound Nylon Cable/Zip Ties, Reusable/ Releasable, 4.5" L, White; 100/PK
  • Warranty1 year
Reviews
Q&A