Cole-Parmer 3C.TA.0 Titanium Tweezers w/ Short, Very Sharp, Pointed Tips

Representative image only.

Cole-Parmer 3C.TA.0 Titanium Tweezers w/ Short, Very Sharp, Pointed Tips

Cole-Parmer | Item: 0738753

Ideal for handling microscopic particles

₹15,400.00INR / Each

₹15,400.00INR / Each
Product Description

Key Features

  • Chemical and corrosion resistant
  • Withstand temperatures up to 800°F (426°C)
  • Limited Lifetime Warranty

More About this Item

These lightweight, nonmagnetic titanium tweezers do not shed particles like stainless steel tweezers and are biocompatible. Typical applications include handling of microscopic particles, sensitive components in cleaning/chemical processes at high temperature, histology, and biology.

Limited Lifetime Warranty
Specifications
  • Overall Length (in)4 1/4
  • Overall Length (cm)10
  • MaterialTitanium
  • SterileNo
  • DescriptionTitanium Tweezers w/ Short, Very Sharp, Pointed Tips
  • WarrantyLimited Lifetime
Reviews
Q&A