Cole-Parmer 2S16 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 500mL; 12/CS

Representative image only.

Cole-Parmer 2S16 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 500mL; 12/CS

Cole-Parmer | Item: 3460840

Save time—no need to prewash bottles

₹25,900.00INR / Case of 12

₹25,900.00INR / Case of 12
Product Description

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The jars are individually sealed for long-term storage with no contamination. Available with PTFE-lined caps.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size89 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)3 5/8
  • Outside Diameter (OD) (cm)9.1
  • Overall Height (in)3 7/8
  • Overall Height (cm)9.6
  • DescriptionPre-Cleaned Wide-Mouth Jar, Clear Glass, 500mL; 12/CS
Reviews
Q&A