Cole-Parmer 2S04 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 125mL; 24/CS

Representative image only.

Cole-Parmer 2S04 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 125mL; 24/CS

Cole-Parmer | Item: 3460820

Save time—no need to prewash bottles

₹24,400.00INR / Case of 24

₹24,400.00INR / Case of 24
Product Description

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The jars are individually sealed for long-term storage with no contamination. Available with PTFE-lined caps.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size58 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 5/16
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)2 3/4
  • Overall Height (cm)6.9
  • DescriptionPre-Cleaned Wide-Mouth Jar, Clear Glass, 125mL; 24/CS
Reviews
Q&A