Cole-Parmer 2S02 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 60mL; 24/CS

Representative image only.

Cole-Parmer 2S02 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 60mL; 24/CS

Cole-Parmer | Item: 3460810

Save time—no need to prewash bottles

₹22,500.00INR / Case of 24

₹22,500.00INR / Case of 24
Product Description

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The jars are individually sealed for long-term storage with no contamination. Available with PTFE-lined caps.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size53 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.5
  • Overall Height (in)1 15/16
  • Overall Height (cm)4.9
  • DescriptionPre-Cleaned Wide-Mouth Jar, Clear Glass, 60mL; 24/CS
Reviews
Q&A