Cole-Parmer 2S01 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 45mL; 48/CS

Representative image only.

Cole-Parmer 2S01 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 45mL; 48/CS

Cole-Parmer | Item: 3460800

Save time—no need to prewash bottles

₹32,400.00INR / Case of 48

₹32,400.00INR / Case of 48
Product Description

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The jars are individually sealed for long-term storage with no contamination. Available with PTFE-lined caps.

Specifications
  • Capacity (mL)45
  • Capacity (oz)1.5
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size43 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.3
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.3
  • DescriptionPre-Cleaned Wide-Mouth Jar, Clear Glass, 45mL; 48/CS
Reviews
Q&A