Cole-Parmer 2B01 QGTV Pre-Cleaned Narrow-Mouth Bottle, Clear Glass, 30mL; 48/CS

Representative image only.

Cole-Parmer 2B01 QGTV Pre-Cleaned Narrow-Mouth Bottle, Clear Glass, 30mL; 48/CS

Cole-Parmer | Item: 3460600

Save time – no need to prewash bottles

₹19,200.00INR / Case of 48

₹19,200.00INR / Case of 48
Product Description

Includes

PTFE lined caps.

Key Features

  • Pre-cleaned by vacuum and ionization

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from bottles. Ideal for chemical and resin sampling. Individually sealed for long term storage with no contamination.

Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size20 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Neck Inside Diameter (ID) (mm)20
  • Outside Diameter (OD) (in)1 1/4
  • Outside Diameter (OD) (cm)3.1
  • Overall Height (in)3 1/8
  • Overall Height (cm)7.9
  • DescriptionPre-Cleaned Narrow-Mouth Bottle, Clear Glass, 30mL; 48/CS
Reviews
Q&A