Cole-Parmer 2A16 QGTV Economy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 500mL; 12/CS

Representative image only.

Cole-Parmer 2A16 QGTV Economy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 500mL; 12/CS

Cole-Parmer | Item: 3460730

Save time—no need to prewash bottles

₹13,000.00INR / Case of 12

₹13,000.00INR / Case of 12
Product Description

Includes

PTFE lined caps.

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles. Ideal for chemical and resin sampling. Bottles come with PTFE lined caps.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size28 mm
  • Cap ColorGreen
  • Bottle ColorAmber
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.5
  • Overall Height (in)6 5/8
  • Overall Height (cm)16.8
  • DescriptionEconomy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 500 mL; 12/CS
Reviews
Q&A