Cole-Parmer 2A04 QGTV Economy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 125mL; 24/CS

Representative image only.

Cole-Parmer 2A04 QGTV Economy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 125mL; 24/CS

Cole-Parmer | Item: 3460710

Save time—no need to prewash bottles

₹14,600.00INR / Case of 24

₹14,600.00INR / Case of 24
Product Description

Includes

PTFE lined caps.

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles. Ideal for chemical and resin sampling. Bottles come with PTFE lined caps.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size22 mm
  • Cap ColorGreen
  • Bottle ColorAmber
  • Outside Diameter (OD) (in)1 15/16
  • Outside Diameter (OD) (cm)4.8
  • Overall Height (in)4 7/16
  • Overall Height (cm)11.2
  • DescriptionEconomy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 125 mL; 24/CS
Reviews
Q&A