Cole-Parmer 25H-1703-CP Vent Filter, 50 mm, 0.2 um, Gamma Safe; 25/Cs

Representative image only.

Cole-Parmer 25H-1703-CP Vent Filter, 50 mm, 0.2 um, Gamma Safe; 25/Cs

Cole-Parmer | Item: 0606311

Ideal for hydrophobic venting and solvent filtration applications

₹182,000.00INR / Pkg of 25

₹182,000.00INR / Pkg of 25
Product Description

Key Features

  • Complies with USP Class VI standards

More About this Item

The non-sterile vent filters feature a polypropylene housing with a 0.2 µm hydrophobic PTFE membrane—ideal for maintaining purified water storage in carboys or for sterile venting during a slow exhaust/liquid autoclave cycle of EZgrip™ carboys. They can withstand up to 10 autoclave cycles, feature a stepped hose barb, and are available in 40 mm gamma safe or 50 mm autoclave only membrane sizes.

Specifications
  • Membrane MaterialPTFE
  • Housing MaterialPolypropylene (PP)
  • Pore Size (µm)0.2
  • Filter Diameter (mm)50
  • DescriptionCarboy Vent Filter, 50 mm, 0.2 um, Gamma Safe; 25/Cs
Reviews
Q&A