Cole-Parmer 1921323-31-010T Conductivity Cell; K=1.0; Glass, Flow Through; 100 Ohm Pt RTD ATC

Representative image only.

Cole-Parmer 1921323-31-010T Conductivity Cell; K=1.0; Glass, Flow Through; 100 Ohm Pt RTD ATC

Cole-Parmer | Item: 1950058

Economical replacements for a variety of controllers

₹52,000.00INR / Each

₹52,000.00INR / Each
Product Description

Key Features

  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
  • 1 year warranty

More About this Item

Cells withstand pressures up to 150 psi (at 135°C for SS; 25°C for CPVC and PVDF).

1 Year Warranty
Specifications
  • Cell ConstantK = 1.0
  • Cell TypeContact
  • Electrode MaterialPlatinum
  • Body MaterialGlass
  • Fitting¼" OD tube
  • Min temperature (° C)0
  • Max temperature (° C)80
  • Min temperature (° F)32
  • Max temperature (° F)176
  • Cable Length (m)3
  • Cable Length (ft)10
  • DescriptionConductivity Cell; K=1.0; Glass, Flow Through; 100 Ohm Pt RTD ATC
  • Warranty1 year
Reviews
Q&A