Cole-Parmer 12 Place Round PP Rack for 19 or 25 mm Test Tubes; 1/Pk

Representative image only.

Cole-Parmer 12 Place Round PP Rack for 19 or 25 mm Test Tubes; 1/Pk

Cole-Parmer | Item: 0673925

₹4,700.00INR / Each

₹4,700.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Circular rack accommodates four 25-mm and eight 19-mm diameter tubes. Rack base has matching wells and sixteen drying pins surrounded by a trough to catch spills and keep your tabletop clean.

1 Year Warranty
Specifications
  • Min Tube Size (mm)19
  • Max Tube Size (mm)25
  • Tubes Held12
  • Width (in)3 1/4
  • Height (in)3 1/2
  • Width (mm)83
  • MaterialPolypropylene(PP)
  • Description12 Place Round PP Rack for 19 or 25 mm Test Tubes; 1/Pk
  • Warranty1 year
Reviews
Q&A