Cole-Parmer 11 Pound Nylon Cable Zip Ties, 2.5" L, White; 100/CS

Representative image only.

Cole-Parmer 11 Pound Nylon Cable Zip Ties, 2.5" L, White; 100/CS

Cole-Parmer | Item: 0684201

Won’t corrode or stretch

₹230.00INR / Case of 100

₹230.00INR / Case of 100

Buy It Together

Current Item

Cole-Parmer 11 Pound Nylon Cable Zip Ties, 2.5" L, White; 100/CS
Cole-Parmer 11 Pound Nylon Cable Zip Ties, 2.5" L, White; 100/CS
0684201

₹230.00INR / Case of 100
+
Cole-Parmer Self-Adhering Nylon Cable Zip Tie Mounts, 1”; 100/PK
0683080

₹4,400.00INR / Bag of 100
=
Total Price 4630.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Holds securely—even in vibrating, oily, or wet environments
  • Withstands temperatures to 85 °C (185 °F)
  • Available in a variety of tensile strengths from 11 to 175 pounds
  • 1 year warranty

More About this Item

Injection-molded of high-quality 6/6 nylon, these solid cable/zip ties provide a lasting solution for organization of your wire and cable bundles. They have a durable locking mechanism that holds securely, even when used to bundle vibrating or flexing materials. They will not corrode or stretch and will continue to hold tension even in oily spray or wet environments. A bent tail allows for easy pickup of the tie and threading through the lock.

Able to withstand temperatures to 85 °C (185 °F), these cable/zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application. They are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete or use a tensioning tool—available separately. For mounting wires and cables to walls or other surfaces, use Cole-Parmer® Self Adhering Cable Zip Tie Mounts—available separately.

1 Year Warranty
Specifications
  • Tensile Strength (lbs)11
  • Length (in)2 1/2
  • Width (InchShort)3/32
  • Height (InchShort)1/25
  • Max Bundle Diameter (in)27/64
  • Length (cm)6.35
  • Max Bundle Diameter (cm)1.1
  • ColorWhite
  • MaterialNylon
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)185
  • Withstand Temperatures up to (° C)85
  • Melting Point (° F)495
  • Melting Point (° C)257
  • Description11 Pound Nylon Cable/Zip Ties, 2.5" L, White; 100/CS
  • Warranty1 year
Reviews
Q&A