Cole-Parmer 0 to 200 psi Dual-Scale Gauge, 1 1/2" Dial

Representative image only.

Cole-Parmer 0 to 200 psi Dual-Scale Gauge, 1 1/2" Dial

Cole-Parmer | Item: 6801305

Easily read psi and kPa

₹11,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹11,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0 to 200 psi Dual-Scale Gauge, 1 1/2" Dial
Cole-Parmer 0 to 200 psi Dual-Scale Gauge, 1 1/2" Dial
6801305

₹11,800.00INR / Each
+ =
Total Price 49200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Glycerin-filled gauges are ideal when high-frequency pressure fluctuations or vibrations are present
  • 1 year warranty

More About this Item

Gauge construction includes brass socket, phosphor bronze tube, 304 stainless steel case, and plastic lens.

1 Year Warranty
Specifications
  • Accuracy±1.5% full-scale
  • Dial Size (in)1.5
  • Dial Size (mm)38
  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Min Temperature (° F)32
  • Max Temperature (° F)240
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)115
  • Liquid FillGlycerin
  • Wetted MaterialsBrass, phosphor bronze
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/8" NPT(M), back
  • Unit Of Measurementpsi, kPa
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 200 psi Dual-Scale Gauge, 1 1/2" Dial
  • Warranty1 year
Reviews
Q&A