Cole-Parmer 0 to 100 psig Industrial Transmitter, 4 to 20 mA Output Sku6807004

Representative image only.

Cole-Parmer 0 to 100 psig Industrial Transmitter, 4 to 20 mA Output Sku6807004

Cole-Parmer | Item: 6807004

Use these new transmitters in your process control systems

Call For Price

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer 0 to 100 psig Industrial Transmitter, 4 to 20 mA Output Sku6807004
Cole-Parmer 0 to 100 psig Industrial Transmitter, 4 to 20 mA Output Sku6807004
6807004

Call For Price
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 18 month warranty

More About this Item

NEMA 4 (IP65) aluminum case make these transmitters perfect for chemical processing, natural gas pipeline monitoring, and agricultural systems. Chemical-resistant stainless steel (SS) capacitance sensing element ensures high accuracy.
Remove cover to adjust zero and span potentiometers. All transmitters have screw terminal connections.

18 Month WarrantyIP 65
Specifications
  • Accuracy±0.13% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Wetted Materials17-4PH SS
  • Process Connection1/4" NPT(M)
  • Battery Type12 to 28 VDC (unregulated)
  • Electrical ConnectionsTwo internal conduit ports
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 100 psig Industrial Transmitter, 4 to 20 mA Output
  • Warranty18 months
Reviews
Q&A