Cole-Parmer 0 to 100 psig High-Accuracy Gauge Transmitter, 4 to 20 mA Output

Representative image only.

Cole-Parmer 0 to 100 psig High-Accuracy Gauge Transmitter, 4 to 20 mA Output

Cole-Parmer | Item: 6807312

Welded stainless steel (SS) housing rated to NEMA 4 (IP65) standards

₹107,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹107,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0 to 100 psig High-Accuracy Gauge Transmitter, 4 to 20 mA Output
Cole-Parmer 0 to 100 psig High-Accuracy Gauge Transmitter, 4 to 20 mA Output
6807312

₹107,000.00INR / Each
+ =
Total Price 144400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 18 month warranty

More About this Item

Transducers feature SS capacitive sensor for your more demanding systems—even ElectroMagnetic Interference (EMI)/Radio Frequency Interference (RFI) resistance ensures accurate and consistent performance in any environment.

Transducers feature adjustable zero and span potentiometers. Transducers with 4 to 20 mA output have red (positive power) and black (output) wires. Transducers with 0.1 to 5.1 V output have red (positive power), green (output), and white/black (common) wires.

18 Month Warranty
Specifications
  • Accuracy±0.13% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)260
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)126
  • Wetted Materials17-4PH SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Battery Type12 to 28 VDC (unregulated)
  • Electrical Connections2-ft (0.6-m) cable
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4, IP65
  • HousingStainless Steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)2
  • Length (in)5
  • Length (cm)12.7
  • Diameter (cm)5.1
  • Description0 to 100 psig High-Accuracy Gauge Transmitter, 4 to 20 mA Output
  • Warranty18 months
Reviews
Q&A