Cole-Parmer 0.700/2.000 Specific Gravity and 70/10 Degree and 0/70 Degree Baume Dual Scale Hydrometer for Heavy and Light Liquids

Representative image only.

Cole-Parmer 0.700/2.000 Specific Gravity and 70/10 Degree and 0/70 Degree Baume Dual Scale Hydrometer for Heavy and Light Liquids

Cole-Parmer | Item: 0829969

₹9,100.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0.700/2.000 Specific Gravity and 70/10 Degree and 0/70 Degree Baume Dual Scale Hydrometer for Heavy and Light Liquids
Cole-Parmer 0.700/2.000 Specific Gravity and 70/10 Degree and 0/70 Degree Baume Dual Scale Hydrometer for Heavy and Light Liquids
0829969

₹9,100.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
=
Total Price 62200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 5 year warranty

More About this Item

This universal hydrometer is ideal for measuring both specific gravity and Baume degrees for liquids lighter and heavier than water. The temperature standard is 60° F (15.6° C). Hydrometer is plain form, individually seriealized, and includes a multilanguage statement of accuracy supplied by the manufacturer. Features wax parafin and steel shot ballast.

Equivalent to H-B Instrument 618060000

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")13 51/64
  • Liquids Heavier Than WaterYes
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.7
  • Specific Gravity Range (Max) (%)2
  • Baume Range (Max) (° C)70
  • Baume Range (Min) (° C)0
  • Division0.020 SG / 1.0° Baume
  • Accuracy±0.020 SG / ±1.0° Baume
  • Length (mm)381
  • Description 0.700/2.000 Specific Gravity and 70/10 Degree and 0/70 Degree Baume Dual Scale Hydrometer for Heavy and Light Liquids
  • Warranty5 years
Reviews
Q&A