Clear PVC Plastic Wrap/Sealing Film, 18" Width; 2000 Ft/Box

Representative image only.

Clear PVC Plastic Wrap/Sealing Film, 18" Width; 2000 Ft/Box

| Item: 0627600

₹17,000.00INR / Roll of 1

₹17,000.00INR / Roll of 1
Product Description

More About this Item

Clear, self-sealing wrapping. Packaged in a dispenser box with serrated cutting strip.

Specifications
  • ColorClear
  • MaterialPVC
  • Width (in)18
  • Length (ft)2000
  • Width (cm)45.7
  • Length (m)609.6
  • DescriptionClear PVC Plastic Wrap/Sealing Film, 18" Width; 2000 Ft/Box
Reviews
Q&A