Chemware D1069739 Wash Bottle, Wide-Mouth, PFA, 100 mL, 1/Pk

Representative image only.

Chemware D1069739 Wash Bottle, Wide-Mouth, PFA, 100 mL, 1/Pk

Chemware | Mfr: D1069739| Item: 6230500

Ideal for all kinds of liquids

₹38,200.00INR / Each

₹38,200.00INR / Each
Product Description

Key Features

  • Resistant to most chemicals
  • Break resistant
  • Easy to fill and clean

More About this Item

Transparent, break-resistant bottles are inert to virtually all chemicals—use to dispense all kinds of liquids. Bottles are ideal for ultra-pure environmental and analytical work. Wide mouth makes bottles easy to fill. Nonstick and easy to clean.

Specifications
  • Capacity (mL)100
  • MaterialPerfluoroalkoxy (PFA)
  • Cap MaterialPolyfluoralkoxy (PFA)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.6
  • Overall Height (in)6 1/4
  • Overall Height (cm)16
  • DescriptionWash Bottle, Wide-Mouth, PFA, 100 mL, 1/Pk
Reviews
Q&A