Chemware D1069686 PFA Tray without Cover, 6 x 4 x 2"

Representative image only.

Chemware D1069686 PFA Tray without Cover, 6 x 4 x 2"

Chemware | Mfr: D1069686| Item: 0671520

₹47,300.00INR / Each

₹47,300.00INR / Each
Product Description

More About this Item

These compact-size, chemical resistant trays are perfect to use for corrosive or solvent baths. Trays can withstand temperatures up to 500°>F (260°>C).
Use model 06715-10 for staining 25 mm x 75 mm slides and holding other small items. The included cover prevents evaporation. Use model 06715-20 as a sterilization tray or to hold containers with corrosive contents to protect your bench from spills. Cover not included. CHEMWARE®.

Specifications
  • MaterialPerfluoroalkoxy (PFA)
  • Overall Length (in)6
  • Overall Length (cm)15.2
  • Overall Width (in)4
  • Overall Width (cm)10.2
  • Overall Height (in)2
  • Overall Height (cm)5.1
  • DescriptionPFA Tray without Cover, 6 x 4 x 2"
Reviews
Q&A