Chemware D1069545 PFA Petri Dish, 100 x 15 mm, 100 mL, 1/Pk

Representative image only.

Chemware D1069545 PFA Petri Dish, 100 x 15 mm, 100 mL, 1/Pk

Chemware | Mfr: D1069545| Item: 0614802

₹19,700.00INR / Pkg of 1

₹19,700.00INR / Pkg of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Ideal for contamination-free biological applications. Features an inert, nonstick, noncontaminating surface. Lids not included. Autoclavable.

1 Year Warranty
Specifications
  • MaterialPerfluoroalkoxy (PFA)
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)3 15/16
  • Outside Diameter (OD) (cm)10
  • DescriptionPFA Petri Dish, 100 x 15 mm, 100 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A