Chemware D1069537 Griffin Style PFA Beaker, 125 mL, 1/Pk

Representative image only.

Chemware D1069537 Griffin Style PFA Beaker, 125 mL, 1/Pk

Chemware | Mfr: D1069537| Item: 6100120

Chemically inert PFA for the harshest chemicals

₹21,600.00INR / Each

₹21,600.00INR / Each
Product Description

Key Features

  • Easy determine volume with graduations
  • Autoclavable
  • Beaker features a 125 mL capacity with 25 mL graduations

More About this Item

These PFA beakers are ideal for ultrapure applications. The bottom of the beaker is designed and machined for rapid heat trasnfer. They can be heated in a microwave or directly on a hot plate up to 500°F (260°C). Beakers are transparent for easy viewing, graduated for easy measuring, and have a nonstick, easy-to-clean surface.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialPerfluoroalkoxy (PFA)
  • Graduation Interval (mL)25
  • Withstands Low Temperature (° F)-454
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)500
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)2 3/8
  • Overall Height (cm)6
  • DescriptionGriffin Style PFA Beaker, 125 mL, 1/Pk
Reviews
Q&A