Chemware D1069328 PTFE Fluoropolymer Lab Matting, White, 12" W; 10 ft/RL

Representative image only.

Chemware D1069328 PTFE Fluoropolymer Lab Matting, White, 12" W; 10 ft/RL

Chemware | Mfr: D1069328| Item: 0940600

Corrosion- and break-resistant lining

₹195,000.00INR / Roll of 1

₹195,000.00INR / Roll of 1
Product Description

Key Features

  • Easy to cut to desired shape or size
  • Resists adhesion
  • Easy to clean
  • 1 year warranty

More About this Item

Mesh sheeting is chemically inert; use with even the most aggressive solvents. Excellent for lining sinks and shelves. Easily cut to size. Maximum temperature is 600 °F (316 °C). Rolls are 12"W x 1/16" thick; mesh openings are 1/4".

Use with PTFE(R) beading 09407-10, -20, -30, or -40 to make a bag for dipping items in aggressive solvents.

1 Year Warranty
Specifications
  • MaterialPTFE
  • Thickness (in)0.0625
  • Thickness (mm)1.6
  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Mesh Size (in)0.25
  • Width (in)12
  • Length (ft)10
  • Width (cm)30.48
  • Length (m)3.048
  • ColorWhite
  • DescriptionPTFE Fluoropolymer Lab Matting, White, 12" W; 10 ft/RL
  • Warranty1 year
Reviews
Q&A