Chemware D1069044 PTFE Evaporating Dish w/ Pour Spout, 100 mL

Representative image only.

Chemware D1069044 PTFE Evaporating Dish w/ Pour Spout, 100 mL

Chemware | Mfr: D1069044| Item: 0614500

₹13,800.00INR / Each

₹13,800.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

PTFE dish features a broad, no-drip spout and a flat bottom. Withstands temperatures to 500°>F (260°>C). Dish measures 13/8"H x 31/2" OD and is white. Autoclavable. CHEMWARE. 10 ea/cs*.

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Capacity (oz)3.375
  • ColorWhite
  • MaterialPTFE
  • Overall Height (in)1 3/8
  • Overall Height (cm)3.5
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.9
  • DescriptionPTFE Evaporating Dish w/ Pour Spout, 100 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A