Chemware D1069027 Perfluoroalkoxy (PFA) Jar, 240 mL (8 oz)

Representative image only.

Chemware D1069027 Perfluoroalkoxy (PFA) Jar, 240 mL (8 oz)

Chemware | Mfr: D1069027| Item: 3460762

₹44,500.00INR / Each

₹44,500.00INR / Each
Product Description

Key Features

  • Safely store your samples with secondary inner seal
  • 6 month warranty

More About this Item

Jars are resistant to most chemicals and are ideal for storing corrosive liquids, solvents, acids, sensitive reagants, and staining solutions. Feature an area for identification markings and non-stick surface for easy cleaning. Autoclavable.

6 Month Warranty
Specifications
  • Capacity (mL)240
  • Capacity (oz)8
  • MaterialPerfluoroalkoxy (PFA)
  • Cap MaterialPolyfluoralkoxy (PFA)
  • Cap / Stopper Size84 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 19/32
  • Outside Diameter (OD) (cm)6.6
  • Overall Height (in)3 45/64
  • Overall Height (cm)9.4
  • DescriptionPerfluoroalkoxy PFA Jar, 240 mL (8 oz), 1/Pk
  • Warranty6 month
Reviews
Q&A