ChemFluor D1069279 PTFE Film, 5 mil Thickness, 12" W; 25 ft/Roll

Representative image only.

ChemFluor D1069279 PTFE Film, 5 mil Thickness, 12" W; 25 ft/Roll

ChemFluor | Mfr: D1069279| Item: 0680402

₹52,000.00INR / Box of 1

₹52,000.00INR / Box of 1
Product Description

Key Features

  • 6 month warranty

More About this Item

Chemical resistant, temperature resistant, non-stick PTFE film protects benchtops, shelves, drawers, tables, trays, sinks, and other surfaces. Material is not porous, will not stain, and will not absorb odors or other contaminants. Reuseable film is easy to clean and easily cuts to size with scissors. Non-stick properties make this film ideal for use as a weighing sheet.

6 Month Warranty
Specifications
  • MaterialPTFE
  • Thickness (in)0.005
  • Thickness (mm)1.3
  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Width (in)12
  • Length (ft)25
  • Width (cm)30.48
  • Length (m)7.62
  • ColorWhite
  • DescriptionPTFE Film, 5 mil Thickness, 12" W; 25 ft/Roll
  • Warranty6 month
Reviews
Q&A