Chem-Tainer SP1011HA Yellow SP 1011HA HDPE Drum Bib

Representative image only.

Chem-Tainer SP1011HA Yellow SP 1011HA HDPE Drum Bib

Chem-Tainer | Mfr: SP1011HA| Item: 8841050

₹40,400.00INR / Each

₹40,400.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Drum Bib attaches to drum with stainless steel brackets. Made of high-density polyethylene.

1 Year Warranty
Specifications
  • Width (in)9
  • Height (in)6
  • Depth (InchShort)19
  • Width (cm)22.9
  • Height (cm)15.2
  • Depth (cm)48.3
  • ComplianceEPA 40, CFR 264.175
  • Shipping Weight (lbs)5
  • DescriptionYellow SP 1011HA HDPE Drum Bib
  • Warranty1 Year
Reviews
Q&A