Chem-Tainer SH192930 UN Specification (1H1) Tight-Head Drum, 30 Gal.

Representative image only.

Chem-Tainer SH192930 UN Specification (1H1) Tight-Head Drum, 30 Gal.

Chem-Tainer | Mfr: SH192930| Item: 0695040

No more heavy steel drums

₹59,400.00INR / Each

₹59,400.00INR / Each
Product Description

Key Features

  • Withstand rough handling—lightweight, rugged design
  • Easy access through 2" and 3⁄4" NPT bungs
  • Tough sides can support mixer
  • 1 year warranty

More About this Item

Tight-head drums are 1H1 single packages complying with UN specifications and meet HM-181 and IATA Specification Packaging Standards. These drums are constructed of durable LLDPE for a wide range of applications.

1 Year Warranty
Specifications
  • MaterialLLDPE
  • Wall thickness (in)0.19
  • Volume (Gal)30
  • Volume (Liters)114
  • Height (in)29 3/4
  • Height (cm)75.565
  • Outside Diameter (OD) (in)19 3/8
  • DescriptionUN Specification (1H1) Tight-Head Drum, 30 Gal.
  • Warranty1 Year
Reviews
Q&A