CEM LDM-35 Compact Handheld Laser Distance Meter,

Representative image only.

CEM LDM-35 Compact Handheld Laser Distance Meter,

CEM | Mfr: CEM LDM35| Item: 9761050

Quick and easy measurement for indoor applications

Call For Price

Call For Price
Product Description

Includes

carrying case and batteries.

Key Features

  • 2 year warranty

More About this Item

These laser distance meters are designed for high-accuracy measuring at an economical price. Compact size and simple-to-use push-button control with shortcut keys makes measuring fast and reliable.

Model LDM-35
Measure up to 114 ft (35 m)
Calculation of area (square footage) and volume
Indirect measurement using Pythagoras calculation
Continuous measurement
Addition and subtraction of measurement
Min/Max distance tracking
Multiline and illuminated display

Two year warrantyConformite Europeenne
Specifications
  • Min range (ft)0.15
  • Max range (ft)114
  • Min range (m)0.05
  • Max range (m)35
  • Resolution (mm)1
  • Accuracy±0.06 in
  • Accuracy (mm)±1.5
  • Length (in)4.5
  • Width (in)1.875
  • Height (in)1.125
  • Length (cm)11.5
  • Width (cm)4.8
  • Height (cm)2.8
  • Power2 x AAA (included)
  • DescriptionCompact Handheld Laser Distance Meter,
  • Warranty2 year
Reviews
Q&A