CELLTREAT Scientific Products 229714 Bottletop Filter, 1000 mL, .45 µm; 24/cs

Representative image only.

CELLTREAT Scientific Products 229714 Bottletop Filter, 1000 mL, .45 µm; 24/cs

CELLTREAT Scientific Products | Mfr: 229714| Item: 0633683

Large polyethersulfone membranes provide increase flow rates

₹166,000.00INR / Case of 24

₹166,000.00INR / Case of 24
Product Description

Key Features

  • Feature a polyethersulfone membrane—ideal for high flow and low binding applications
  • Available in 0.22 or 0.45 μm pore sizes and membrane diameters of 50, 75, and 90 mm
  • Angled hose barb adapter increases unit stability and accommodates three tubing sizes
  • Use with standard 45-mm threaded solution bottles (bottles not included)

More About this Item

Tapered hosebarb fittings accepts 3/16" (5 mm), 3/8" (10 mm), and 9/16" (15 mm) ID tubing.

Sterile
Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)90
  • Capacity (mL)1000
  • SterileYes
  • DescriptionBottletop Filter, 1000 mL, .45 µm; 24/cs
Reviews
Q&A