CELLTREAT Scientific Products 229316 Cell Scraper, 39 cm Handle, 30 mm “Lifter” Blade, Sterile; 100/Cs

Representative image only.

CELLTREAT Scientific Products 229316 Cell Scraper, 39 cm Handle, 30 mm “Lifter” Blade, Sterile; 100/Cs

CELLTREAT Scientific Products | Mfr: 229316| Item: 0195938

Easily harvest cells from tissue culture flasks, dishes, or bottles

₹46,600.00INR / Case of 100

₹46,600.00INR / Case of 100
Product Description

Key Features

  • Soft, pliable blades gently remove cells and maximize recovery

More About this Item

Scrapers feature ABS handle and TPE blade. Certified nonpyrogenic and packaged sterile (gamma irradiated) in individual wrappers.

Sterile
Specifications
  • SterileYes
  • Loop Length (mm)30
  • Handle length (mm)390
  • Overall Length (mm)390
  • Loop Length (in)1 3/16
  • Handle length (in)15 1/4
  • Overall Length (in)15 3/8
  • Handle Type"Lifter" blade
  • DescriptionCell Scraper, 39 cm Handle, 30 mm “Lifter” Blade, Sterile; 100/Cs
Reviews
Q&A