Casella Apex2 Pro Air Sampling Pump

Representative image only.

Casella Apex2 Pro Air Sampling Pump

Casella | Mfr: Apex2ISPro| Item: 8654332

Ensure compliance by tracking amount of time the pump was moving

Call For Price

Call For Price

Buy It Together

Current Item

Casella Apex2 Pro Air Sampling Pump
Casella Apex2 Pro Air Sampling Pump
8654332

Call For Price
+
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
=
Total Price 117000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

rubber boot, clip, and rechargeable lithium-ion battery.

Key Features

  • Motion sensor tracks the amount of time pump was moving
  • View all run parameters on full color display
  • Use even in harsh environments - housing is IP65 rated with rubber boot for added protection
  • Won't get in the way - slim, ergonomic design for easier acceptance
  • Transport and analyze samples in lab by attaching a gas bag to rear outlet
  • Monitor and control unit remotely via free Android app and Bluetooth
  • 2 year warranty

More About this Item

Note: All pumps require a docking station for recharging. Select from the single-position or the five-position docking station based on your needs.

Apex2 Pro model adds on a fully programmable timer that stores up to nine on/off events. Program worker breaks so that the sample is accurate. TWA (Time Weighted Average) mode spreads the on/off cycles evenly through a total sample time to ensure a uniform sampling.

Two year warranty
Specifications
  • Flow Range1000 to 5000 mL/min
  • Max Temperature (° F)113
  • Min Temperature (° F)32
  • Max Temperature (° C)45
  • Min Temperature (° C)0
  • Battery Type1 rechargeable lithium-ion (included)
  • Height (in)4
  • Width (in)4 3/8
  • Depth (in)1 1/2
  • Height (cm)10.2
  • Width (cm)11.2
  • Depth (cm)3.7
  • DescriptionAir Sampling Pump w/Programmable Timer
Reviews
Q&A