Cannon SimpleVIS 9725-S10 Kinematic Viscometer

Representative image only.

Cannon SimpleVIS 9725-S10 Kinematic Viscometer

Cannon | Mfr: 9725-S10| Item: 9894650

Call For Price

Call For Price

Buy It Together

Current Item

Cannon SimpleVIS 9725-S10 Kinematic Viscometer
Cannon SimpleVIS 9725-S10 Kinematic Viscometer
9894650

Call For Price
+
Cannon Compact Dot Matrix Printer for SimpleVIS Viscometer
9894651

₹176,000.00INR / Each
=
Total Price 176000.00 ADD 2 ITEMS TO CART
Product Description

Includes

pipettor, solvent bottle, waste bottle, connection tubing, and power cord.

Key Features

  • Direct kinematic viscosity measurement for both transparent and opaque oils
  • Includes everything to get started — just add your sample and solvent
  • Graphical touch screen provides easy operation
  • Measures kinematic viscosity per ASTM D7279 or ASTM D445-modified
  • Ideal for testing mineral oils, synthetic oils, ISO VG lubricants, and SAE engine and gear oils
  • Output your data through the RS-232 interface using the optional printer (sold separately)
  • Completely portable — just needs to be plugged in; order the optional carrying case for safe transporation
  • 1 year warranty
Conformite Europeenne1 Year Warranty
Specifications
  • Accuracy<3% of measured value
  • Viscosity Repeatability<2% of measured value
  • Response TimeApproximately 3 minutes
  • Sample Volume Needed (µL)450
  • OutputRS-232
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • Height (in)12
  • Depth (in)14
  • Width (in)5
  • Height (cm)30.4
  • Depth (cm)35.6
  • Width (cm)12.8
  • Description9725-S10 Kinematic Viscometer
  • Warranty1 year
Reviews
Q&A