Cannon 9721-R53 Viscometer, Size 0C; 0.6 to 3 Centistokes

Representative image only.

Cannon 9721-R53 Viscometer, Size 0C; 0.6 to 3 Centistokes

Cannon | Mfr: 9721-R53| Item: 9893411

Determine viscosities using ASTM testing methods

₹75,900.00INR / Each

₹75,900.00INR / Each

Buy It Together

Current Item

Cannon 9721-R53 Viscometer, Size 0C; 0.6 to 3 Centistokes
Cannon 9721-R53 Viscometer, Size 0C; 0.6 to 3 Centistokes
9893411

₹75,900.00INR / Each
+
Cannon 9726-M82 Brass viscometer holder for viscometers
9893495

₹63,600.00INR / Each
+
Cole-Parmer Viscosity Cup #2, 40 to 230 centistokes
0870061

₹25,500.00INR / Each
+ =
Total Price 173900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Each viscometer is calibrated in accordance with ASTM D446 Comes with a calibration certificate that includes the viscometer constant and formulas for calculating viscosities
  • 1 year warranty

More About this Item

Use to determine kinematic viscosities of transparent Newtonian liquids. Require an 11-mL sample volume. Precision is ±0.2%.

1 Year Warranty
Specifications
  • Accuracy±0.2%
  • Viscometer TypeUbbelohde
  • Approximate Constant (cSt/sec)0.003
  • Sample Volume Needed (mL)11
  • Universal Size Number0C
  • Min Viscosity Range (cSt)0.6
  • Max Viscosity Range (cSt)3
  • DescriptionViscometer, Size 0C; 0.6 to 3 Centistokes
  • Warranty1 year
Reviews
Q&A