BYK-Gardner PA-2810 byko-charts for Opacity, 5.50" x 10.00", 2A, 250 per box

Representative image only.

BYK-Gardner PA-2810 byko-charts for Opacity, 5.50" x 10.00", 2A, 250 per box

BYK-Gardner | Mfr: PA-2810| Item: 5972234

Test the quality and consistency of your coatings

₹24,400.00INR / Box of 250

₹24,400.00INR / Box of 250
Product Description

Key Features

  • Opacity charts to test hiding power
  • Penopac charts combine functions of a penetration and opacity chart

More About this Item

Superior blocking, moisture, and warp resistance makes these charts ideal for drawdown testing.

Specifications
  • Width (in)5.5
  • Height (in)10
  • Width (cm)14
  • Height (cm)25.4
  • Descriptionbyko-charts for Opacity, 5.50" x 10.00", 2A, 250 per box
Reviews
Q&A