BYK-Gardner Liquid Color Comparator without Illuminator

Representative image only.

BYK-Gardner Liquid Color Comparator without Illuminator

BYK-Gardner | Mfr: CL-6750| Item: 5987472

Rugged design for use in the laboratory and on the plant floor

₹906,000.00INR / Each

₹906,000.00INR / Each

Buy It Together

Current Item

BYK-Gardner Liquid Color Comparator without Illuminator
BYK-Gardner Liquid Color Comparator without Illuminator
5987472

₹906,000.00INR / Each
+
BYK-Gardner 6756 Empty Tubes with Cork Stoppers; 144/Cs
5987446

₹130,000.00INR / Case of 144
=
Total Price 1036000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Meets AOCS Method Tdla-64T, ASTM D1544, and ISO 4630 standards
  • 1 year warranty

More About this Item

The comparator consists of two wheels with nine color filters, ranging from water white through deep amber, imbedded in each wheel. Simply place a tube of the sample liquid into a slot between the two wheels and rotate the wheels until the color filters are closest in color to the sample. The identifier (Gardner Color Number) of the color filter becomes the description for the sample.

Note: Model 59874-72 has no illuminator and must be held up to a light source.

1 Year Warranty
Specifications
  • Length (in)6 1/4
  • Width (in)3 1/4
  • Height (in)3/4
  • Length (cm)15.9
  • Width (cm)8.1
  • Height (cm)1.9
  • DescriptionLiquid Color Comparator without Illuminator
  • Warranty1 Year
Reviews
Q&A